Check Availability
  • COTTERMAN 

    4-Step Steel Crossover Ladder, Serrated Step Tread, 48" Platform Depth, 40" Platform Height

  • Item # 20Z412
  • Mfr. Model # 4PC48A3B1C1P6
4-Step Steel Crossover Ladder, Serrated Step Tread, 48" Platform Depth, 40" Platform Height
Qty
  • Web Price
    $1,161.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Cotterman® Easy 50® steel crossover ladder is constructed of rugged one-piece welded steel with grip strut tread. Portable crossover ladder is easily moved from place to place. Rubber-tipped legs hold the unit firmly while in use. The 50° climbing angle permits forward descent. 350-lb. load rating. 4-step ladder with 24"W steps.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 20Z412
Mfr. Model # 4PC48A3B1C1P6
UNSPSC #30191501
Catalog Page 1083
Shipping Weight 137.0 lbs
Country of Origin USA *
Item - Crossover Ladder Crossover Ladder
Vertical Clearance 38"
Span 32-1/2"
Platform Height 40"
Platform Depth 48"
Number of Steps 4
Bottom Width 26"
Load Capacity 350 lb.
Overall Span 99-5/8"
Overall Height 70"
Handrail Height 30"
Climbing Angle 50 Degrees
Step Tread Serrated
Step Width 24"
Step Depth 7"
Material Steel
Finish Powder Coated
Color Gray
Standards OSHA and ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.