Check Availability
  • COTTERMAN 

    4-Step Steel Crossover Ladder, Serrated Step Tread, 24" Platform Depth, 40" Platform Height

  • Item # 20Z410
  • Mfr. Model # 4PC24A3B1C1P6
4-Step Steel Crossover Ladder, Serrated Step Tread, 24" Platform Depth, 40" Platform Height
Qty
  • Web Price
    $713.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Cotterman® Easy 50® steel crossover ladder is constructed of rugged one-piece welded steel with grip strut tread. Portable crossover ladder is easily moved from place to place. Rubber-tipped legs hold the unit firmly while in use. The 50° climbing angle permits forward descent. 350-lb. load rating. 4-step ladder with 24"W steps.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 20Z410
Mfr. Model # 4PC24A3B1C1P6
UNSPSC #30191501
Catalog Page 1042
Shipping Weight 107.0 lbs
Country of Origin USA *
Item - Crossover Ladder Crossover Ladder
Vertical Clearance 38"
Span 9"
Platform Height 40"
Platform Depth 24"
Number of Steps 4
Bottom Width 26"
Load Capacity 350 lb.
Overall Span 76"
Overall Height 70"
Handrail Height 30"
Climbing Angle 50 Degrees
Step Tread Serrated
Step Width 24"
Step Depth 7"
Material Steel
Finish Powder Coated
Color Gray
Standards OSHA and ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.