Check Availability
  • COTTERMAN 

    4-Step Rolling Ladder, Antislip Vinyl Step Tread, 40" Overall Height, 450 lb. Load Capacity

  • Item # 6MXG8
  • Mfr. Model # ST-420 A2 C4 P5
4-Step Rolling Ladder, Antislip Vinyl Step Tread, 40" Overall Height, 450 lb. Load Capacity
Qty
  • Web Price
    $583.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CottermanĀ® office ladder has 1-pc. welded construction of 1" square tubes. 450-lb. load rating. 14" platform depth. 8" solid steel steps with black rubber tread matting. No handrails. Roll easily on four 2" spring-loaded polyolefin casters protected by caster cup housings. Powder-coated finish. Ship fully assembled. Meet OSHA and ANSI standards.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 6MXG8
Mfr. Model # ST-420 A2 C4 P5
UNSPSC #30191501
Catalog Page 1048
Shipping Weight 52.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 36"
Handrails Included No
Handrail Height 30"
Overall Height 40"
Number of Steps 4
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Antislip Vinyl
Platform Depth 14"
Platform Width 16"
Bottom Width 25"
Base Depth 39"
Overall Width 25"
Climbing Angle 59 Degrees
Step Depth 8"
Step Width 16"
Ladder Actuation Weight Activated Step Lock
Finish Powder Coated
Color Brown
Standards OSHA, ANSI
Rear Exit No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item cannot be shipped to some areas of the U.S.. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms