Check Availability
  • COTTERMAN 

    4-Step Rolling Ladder, Perforated Step Tread, 40" Overall Height, 450 lb. Load Capacity

  • Item # 45CH97
  • Mfr. Model # 1004N1820A6E10B3C1P6
4-Step Rolling Ladder, Perforated Step Tread, 40" Overall Height, 450 lb. Load Capacity
Qty
  • Web Price
    $278.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

CottermanĀ® steel rolling ladder features all swivel spring-loaded casters that lift the ladder off the floor when stepping off. 450-lb. load rating. Perforated metal tread design has perforated holes to provide excellent slip resistance and drainage. Gray powder-coated finish. Ship assembled. Meets OSHA and ANSI standards.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 45CH97
Mfr. Model # 1004N1820A6E10B3C1P6
UNSPSC #30191501
Catalog Page 1047
Shipping Weight 42.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 40"
Handrails Included No
Overall Height 40"
Number of Steps 4
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Perforated
Platform Depth 10"
Platform Width 16"
Bottom Width 16"
Base Depth 31"
Overall Width 20"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 16"
Ladder Actuation Weight Activated Step Lock
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Includes Ladder Instructions
Rear Exit No
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms