Check Availability
  • COTTERMAN 

    4-Step Rolling Ladder, Serrated Step Tread, 70" Overall Height, 350 lb. Load Capacity

  • Item # 2JYW7
  • Mfr. Model # A4R1822A3B3C50P6
4-Step Rolling Ladder, Serrated Step Tread, 70" Overall Height, 350 lb. Load Capacity
Qty
  • Web Price
    $536.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CottermanĀ® welded aluminum rolling ladder is up to 50% lighter than comparable steel ladders. Aluminum is clean and corrosion-resistant. 350-lb. load rating. 7"D steps, 14"D top step, and handrail. Serrated, open grip tread allows liquids to drain quickly. For oily, wet, or outdoor environments. Provides maximum slip resistance in most environments. Spring-loaded casters help lift ladder off its legs when stepping off. Meet OSHA and ANSI standards.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 2JYW7
Mfr. Model # A4R1822A3B3C50P6
UNSPSC #24101806
Catalog Page 1037
Shipping Weight 28.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Aluminum
Platform Height 40"
Handrails Included Yes
Handrail Height 30"
Overall Height 70"
Number of Steps 4
Assembled/Unassembled Assembled
Load Capacity 350 lb.
Step Tread Serrated
Platform Depth 14"
Platform Width 16"
Bottom Width 22"
Base Depth 36"
Overall Width 22"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 16"
Ladder Actuation Weight Activated Step Lock
Finish Aluminum Acid Brightened
Color Natural
Standards OSHA, ANSI
Includes Rubber Tipped Legs
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms