Check Availability
  • COTTERMAN 

    4-Step Rolling Ladder, Antislip Vinyl Step Tread, 70" Overall Height, 350 lb. Load Capacity

  • Item # 21VF43
  • Mfr. Model # SAS4A2E10C2P6
4-Step Rolling Ladder, Antislip Vinyl Step Tread, 70" Overall Height, 350 lb. Load Capacity
Qty
  • Web Price
    $620.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

CottermanĀ® StockNStoreā„¢ rolling folding ladder is easy-to-store and ready-to-use. Lightweight ladder easily folds flat for quick rolling movement and storage. Cable release system for weight-activated hinges with no pinch points. Ladder tilts and rolls in open or closed position. Solid metal step tread with nonslip vinyl tread.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 21VF43
Mfr. Model # SAS4A2E10C2P6
UNSPSC #30191501
Shipping Weight 57.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 40"
Handrails Included Yes
Handrail Height 30"
Overall Height 70"
Number of Steps 4
Assembled/Unassembled Assembled
Load Capacity 350 lb.
Step Tread Antislip Vinyl
Platform Depth 10"
Platform Width 16"
Bottom Width 21"
Base Depth 76"
Overall Width 21"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 16"
Ladder Actuation None
Finish Powder Coated
Color Yellow
Standards OSHA, ANSI
Rear Exit No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms