Check Availability
  • Rolling Ladders
  • COTTERMAN 

    4-Step Rolling Ladder, Serrated Step Tread, 70" Overall Height, 300 lb. Load Capacity

  • Item # 21VA80
  • Mfr. Model # 3004R2630A3E20B3C1P6
4-Step Rolling Ladder, Serrated Step Tread, 70" Overall Height, 300 lb. Load Capacity
Qty
  • Web Price
    $837.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Cotterman® steel rolling ladder features a 59° climbing angle. Serrated metal tread open grid design allows liquids to drain quickly. Maximum slip resistance for oily, wet, or outdoor environments. Foot-activated step lock.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 21VA80
Mfr. Model # 3004R2630A3E20B3C1P6
UNSPSC #30191501
Shipping Weight 97.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 40"
Handrails Included Yes
Handrail Height 30"
Overall Height 70"
Number of Steps 4
Assembled/Unassembled Assembled
Load Capacity 300 lb.
Step Tread Serrated
Platform Depth 20"
Platform Width 24"
Bottom Width 30"
Base Depth 57"
Overall Width 30"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 24"
Ladder Actuation Weight Activated Step Lock
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Rear Exit No
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms