Check Availability
  • Rolling Ladders
  • COTTERMAN 

    4-Step Rolling Ladder, Serrated Step Tread, 70" Overall Height, 450 lb. Load Capacity

  • Item # 20Z479
  • Mfr. Model # 1204R2630A3E24B3C1P6
4-Step Rolling Ladder, Serrated Step Tread, 70" Overall Height, 450 lb. Load Capacity
Qty
  • Web Price
    $673.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cotterman® Easy 50® easy climbing steel rolling ladder is 450-lb. load rated. Features a 50° climb angle for easy descent. 7"D treads, 24”D top step. Serrated, open grip tread allows liquids to drain quickly. For oily, wet, or outdoor environments. Provides maximum slip resistance in most environments. Equipped with foot-activated lock step. Delrin® bearing casters. Gray powder-coated finish. Ship assembled. Meet OSHA and ANSI standards.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 20Z479
Mfr. Model # 1204R2630A3E24B3C1P6
UNSPSC #30191501
Catalog Page 1037
Shipping Weight 81.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 40"
Handrails Included Yes
Handrail Height 30"
Overall Height 70"
Number of Steps 4
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Serrated
Platform Depth 24"
Platform Width 24"
Bottom Width 30"
Base Depth 52"
Overall Width 30"
Climbing Angle 50 Degrees
Step Depth 7"
Step Width 24"
Ladder Actuation Weight Activated Step Lock
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Includes 1" Crutch Tips
Rear Exit No
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms