Check Availability
  • COTTERMAN 

    4-Step Rolling Ladder, Perforated Step Tread, 70" Overall Height, 450 lb. Load Capacity

  • Item # 20Z477
  • Mfr. Model # 1204R1820A6E24B3C1P6
4-Step Rolling Ladder, Perforated Step Tread, 70" Overall Height, 450 lb. Load Capacity
Qty
  • Web Price
    $669.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Cotterman® Easy 50® easy climbing steel rolling ladder is 450-lb. load rated. Features a 50° climb angle for easy descent. 7"D treads, 24”D top step. Perforated tread has holes for excellent slip resistance and drainage. Delrin® bearing casters. Gray powder-coated finish. Ship assembled. Meet OSHA and ANSI standards.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 20Z477
Mfr. Model # 1204R1820A6E24B3C1P6
UNSPSC #30191501
Catalog Page 1039
Shipping Weight 72.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 40"
Handrails Included Yes
Handrail Height 30"
Overall Height 70"
Number of Steps 4
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Perforated
Platform Depth 24"
Platform Width 16"
Bottom Width 20"
Base Depth 52"
Overall Width 20"
Climbing Angle 50 Degrees
Step Depth 7"
Step Width 16"
Ladder Actuation Weight Activated Step Lock
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Includes 1" Crutch Tips
Rear Exit No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms