Check Availability
  • COTTERMAN 

    4-Step Rolling Ladder, Expanded Metal Step Tread, 70" Overall Height, 450 lb. Load Capacity

  • Item # 20Z421
  • Mfr. Model # 1004R2630A1E30B3C1P6
4-Step Rolling Ladder, Expanded Metal Step Tread, 70" Overall Height, 450 lb. Load Capacity
Qty
  • Web Price
    $698.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Cotterman® deep-top steel rolling ladder allows users to work comfortably on the extra-deep top platform. Features Delrin® bearing casters that let you roll this ladder where it’s needed, and the foot-activated lock step keeps it in place, helping to prevent injury due to accidental rolling. Steps measure 24"W x 7"D; platform measures 24"W x 30"D giving you plenty of space to work comfortably. Expanded metal, open tread step design prevents debris buildup in all applications. 450-lb. load rating. Gray powder-coated finish. Assembled.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 20Z421
Mfr. Model # 1004R2630A1E30B3C1P6
UNSPSC #30191501
Catalog Page 1035
Shipping Weight 94.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 40"
Handrails Included Yes
Handrail Height 30"
Overall Height 70"
Number of Steps 4
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Expanded Metal
Platform Depth 30"
Platform Width 24"
Bottom Width 30"
Base Depth 51"
Overall Width 30"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 24"
Ladder Actuation Weight Activated Step Lock
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Includes 1" Crutch Tips
Rear Exit No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms