Check Availability
  • COTTERMAN 

    3-Step Rolling Ladder, Antislip Vinyl Step Tread, 57" Overall Height, 450 lb. Load Capacity

  • Item # 8TVY7
  • Mfr. Model # ST-301 A2 C1 P5
3-Step Rolling Ladder, Antislip Vinyl Step Tread, 57" Overall Height, 450 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CottermanĀ® office ladder has 1-pc. welded construction of 1" square tubes. 450-lb. load rating. 8" platform depth. 8" solid steel steps with black rubber tread matting. Double handrails. Roll easily on four 2" spring-loaded polyolefin casters protected by caster cup housings. Powder-coated finish. Requires assembly. Meet OSHA and ANSI standards.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 8TVY7
Mfr. Model # ST-301 A2 C1 P5
UNSPSC #30191501
Catalog Page 1048
Shipping Weight 51.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 27"
Handrails Included Yes
Handrail Height 30"
Overall Height 57"
Number of Steps 3
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Antislip Vinyl
Platform Depth 8"
Platform Width 16"
Bottom Width 24"
Base Depth 27"
Overall Width 24"
Climbing Angle 59 Degrees
Step Depth 8"
Step Width 16"
Ladder Actuation Weight Activated Step Lock
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Includes Double Handrails
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Rear Exit No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms