Check Availability
  • COTTERMAN 

    3-Step Rolling Ladder, Perforated Step Tread, 60" Overall Height, 450 lb. Load Capacity

  • Item # 3UY12
  • Mfr. Model # 1003R1820A6E10B3C1P6
  • (1)
3-Step Rolling Ladder, Perforated Step Tread, 60" Overall Height, 450 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CottermanĀ® welded narrow-base steel rolling ladder has a 450-lb. load rating. 16"W x 7"D step; 16"W x 10"D platform. Perforated tread has holes for excellent slip resistance and drainage. Spring-loaded casters. Gray powder-coat finish. Ship assembled. Meet OSHA and ANSI standards.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 3UY12
Mfr. Model # 1003R1820A6E10B3C1P6
UNSPSC #30191501
Catalog Page 1036
Shipping Weight 41.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 30"
Handrails Included Yes
Handrail Height 30"
Overall Height 60"
Number of Steps 3
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Perforated
Platform Depth 10"
Platform Width 16"
Bottom Width 20"
Base Depth 26"
Overall Width 20"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 16"
Ladder Actuation Weight Activated Step Lock
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Rear Exit No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms