Check Availability
  • COTTERMAN 

    3-Step Rolling Ladder, Serrated Step Tread, 60" Overall Height, 300 lb. Load Capacity

  • Item # 21VA77
  • Mfr. Model # 3003R1820A3E20B3C1P6
3-Step Rolling Ladder, Serrated Step Tread, 60" Overall Height, 300 lb. Load Capacity
Qty
  • Web Price
    $552.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Cotterman® steel rolling ladder features a 59° climbing angle. Serrated metal tread open grid design allows liquids to drain quickly. Maximum slip resistance for oily, wet, or outdoor environments. Foot-activated step lock.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 21VA77
Mfr. Model # 3003R1820A3E20B3C1P6
UNSPSC #30191501
Shipping Weight 66.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 30"
Handrails Included Yes
Handrail Height 30"
Overall Height 60"
Number of Steps 3
Assembled/Unassembled Assembled
Load Capacity 300 lb.
Step Tread Serrated
Platform Depth 20"
Platform Width 16"
Bottom Width 20"
Base Depth 45"
Overall Width 20"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 16"
Ladder Actuation Weight Activated Step Lock
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Rear Exit No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms