Check Availability
  • COTTERMAN 

    2-Step Rolling Ladder, Perforated Step Tread, 50" Overall Height, 350 lb. Load Capacity

  • Item # 21VF39
  • Mfr. Model # SAS2A6E10C2P6
2-Step Rolling Ladder, Perforated Step Tread, 50" Overall Height, 350 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

CottermanĀ® StockNStoreā„¢ rolling folding ladder is easy-to-store and ready-to-use. Lightweight ladder easily folds flat for quick rolling movement and storage. Cable release system for weight-activated hinges with no pinch points. Ladder tilts and rolls in open or closed position. Perforated metal tread design has perforated holes to provide excellent slip resistance and drainage.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 21VF39
Mfr. Model # SAS2A6E10C2P6
UNSPSC #30191501
Shipping Weight 35.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 20"
Handrails Included Yes
Handrail Height 30"
Overall Height 50"
Number of Steps 2
Assembled/Unassembled Assembled
Load Capacity 350 lb.
Step Tread Perforated
Platform Depth 10"
Platform Width 16"
Bottom Width 21"
Base Depth 49"
Overall Width 21"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 16"
Ladder Actuation None
Finish Powder Coated
Color Yellow
Standards OSHA, ANSI
Rear Exit No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms