Check Availability
  • COTTERMAN 

    2-Step Rolling Ladder, Serrated Step Tread, 50" Overall Height, 350 lb. Load Capacity

  • Item # 21VE72
  • Mfr. Model # A2R1818A4B3C50P6
2-Step Rolling Ladder, Serrated Step Tread, 50" Overall Height, 350 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Cotterman® aluminum rolling ladder features a 59° climbing angle. Serrated metal tread open grid design allows liquids to drain quickly. Maximum slip resistance for oily, wet, or outdoor environments. Foot-activated step lock.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 21VE72
Mfr. Model # A2R1818A4B3C50P6
UNSPSC #30191501
Shipping Weight 19.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Aluminum
Platform Height 20"
Handrails Included Yes
Handrail Height 30"
Overall Height 50"
Number of Steps 2
Assembled/Unassembled Assembled
Load Capacity 350 lb.
Step Tread Serrated
Platform Depth 14"
Platform Width 16"
Bottom Width 18"
Base Depth 23"
Overall Width 18"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 16"
Ladder Actuation Weight Activated Step Lock
Finish Aluminum Acid Brightened
Color Natural
Standards OSHA, ANSI
Rear Exit No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms