Check Availability
  • COTTERMAN 

    14 ft. Steel Storage Tank Ladder, 300 lb. Load Capacity, 15" Overall Width, Rung Shape: Round

  • Item # 39F203
  • Mfr. Model # ST14AL C1
14 ft. Steel Storage Tank Ladder, 300 lb. Load Capacity, 15" Overall Width, Rung Shape: Round
Qty
  • Web Price
    $355.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Cotterman® storage access ladder is constructed of welded steel with a durable gray powder-coat paint finish and rubber-tipped legs. The ladder tops hook to the top edge of a tank, allowing portable access to the inside of storage tanks and vessels.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 39F203
Mfr. Model # ST14AL C1
UNSPSC #30191501
Catalog Page 1049
Shipping Weight 61.0 lbs
Country of Origin USA *
Item - Straight Ladders Storage Tank Ladder
Ladder Height 14 ft.
Overall Width 15"
Material Steel
Load Capacity 300 lb.
Number of Rungs 15
Top to Bottom Rung 14 ft.
Rung Dia. 3/4"
Rung/Step Spacing 12"
Rung Width 13"
Top Step Height 14 ft.
Finish Gray Powder Coated
Rung Shape Round
Includes Rubber Tipped Standoff Legs
ANSI Type Not Rated
Net Weight 61.0 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.