Check Availability
  • COTTERMAN 

    12-Step Rolling Ladder, Expanded Metal Step Tread, 162" Overall Height, 300 lb. Load Capacity

  • Item # 21VC59
  • Mfr. Model # 4012R2632A1E20B4C1P3
12-Step Rolling Ladder, Expanded Metal Step Tread, 162" Overall Height, 300 lb. Load Capacity
Qty
  • Web Price
    $3,945.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

CottermanĀ® supported, cantilevered rolling steel ladder comes fully assembled and can be folded for shipping or storing. Steps are 24"W x 7"D. Top step is 24"W x 10"D. Expanded metal open step design prevents debris buildup. Use for most applications. Framework is 1" O.D. steel tubing. Base is 2" x 2" x 1/4" steel angle. 4" rigid casters on rear, 4" swivel casters with SafeLock on front, and 2-1/2"-dia. rubber pads on legs. Gray powder-coated finish.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 21VC59
Mfr. Model # 4012R2632A1E20B4C1P3
UNSPSC #30191501
Shipping Weight 432.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 120"
Handrails Included Yes
Handrail Height 42"
Overall Height 162"
Number of Steps 12
Assembled/Unassembled Assembled
Load Capacity 300 lb.
Step Tread Expanded Metal
Platform Depth 20"
Platform Width 24"
Bottom Width 32"
Base Depth 174"
Overall Width 32"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 24"
Ladder Actuation Foot Activated Step Lock
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Rear Exit No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms