Check Availability
  • COTTERMAN 

    11-Step Rolling Ladder, Perforated Step Tread, 140" Overall Height, 450 lb. Load Capacity

  • Item # 45CJ81
  • Mfr. Model # 1011R2632A6E20B4C1P6
11-Step Rolling Ladder, Perforated Step Tread, 140" Overall Height, 450 lb. Load Capacity
Qty
  • Web Price
    $1,269.91 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Cotterman® deep-top steel rolling ladder allows users to work comfortably on the extra-deep top platform. Features Delrin® bearing casters that let you roll this ladder where it’s needed, and the foot-activated lock step keeps it in place, helping to prevent injury due to accidental rolling. Steps measure 24"W x 7"D; platform measures 24"W x 20"D giving you plenty of space to work comfortably. Perforated tread has holes for excellent slip resistance and drainage. 450-lb. load rating. Gray powder-coated finish. Assembled.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 45CJ81
Mfr. Model # 1011R2632A6E20B4C1P6
UNSPSC #30191501
Catalog Page 1035
Shipping Weight 207.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 110"
Handrails Included Yes
Handrail Height 30"
Overall Height 140"
Number of Steps 11
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Perforated
Platform Depth 20"
Platform Width 24"
Bottom Width 32"
Base Depth 91"
Overall Width 32"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 24"
Ladder Actuation Foot Activated Step Lock
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Includes Ladder Instructions
Rear Exit No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms