Check Availability
  • COTTERMAN 

    11-Step Rolling Ladder, Expanded Metal Step Tread, 140" Overall Height, 450 lb. Load Capacity

  • Item # 21UU96
  • Mfr. Model # 1011R2632A1E10B4C2P6
11-Step Rolling Ladder, Expanded Metal Step Tread, 140" Overall Height, 450 lb. Load Capacity
Qty
  • Web Price
    $1,056.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Cotterman® steel rolling ladder features a 59° climbing angle and a 450-lb. load rating. Expanded metal tread open design prevents debris buildup for all applications. Weight-activated step lock.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 21UU96
Mfr. Model # 1011R2632A1E10B4C2P6
UNSPSC #30191501
Shipping Weight 191.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 110"
Handrails Included Yes
Handrail Height 30"
Overall Height 140"
Number of Steps 11
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Expanded Metal
Platform Depth 10"
Platform Width 24"
Bottom Width 32"
Base Depth 140"
Overall Width 32"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 24"
Ladder Actuation Foot Activated Step Lock
Finish Powder Coated
Color Yellow
Standards OSHA, ANSI
Rear Exit No
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms