Check Availability
  • COTTERMAN 

    10-Step Rolling Ladder, Antislip Vinyl Step Tread, 130" Overall Height, 450 lb. Load Capacity

  • Item # 6ZEW8
  • Mfr. Model # 1210R2632A2E12B4C1P6
10-Step Rolling Ladder, Antislip Vinyl Step Tread, 130" Overall Height, 450 lb. Load Capacity
Qty
  • Web Price
    $1,131.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Cotterman® Easy 50® easy climbing steel rolling ladder is 450-lb. load rated. Features a 50° climb angle for easy descent. 7"D treads, 12" D top step. Solid metal steps with ribbed rubber tread. Ideal for use in office, retail, or industrial environments. Equipped with foot-activated step. Delrin® bearing casters. Gray powder-coated finish. Ship assembled. Meet OSHA and ANSI standards.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 6ZEW8
Mfr. Model # 1210R2632A2E12B4C1P6
UNSPSC #30191501
Shipping Weight 210.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 100"
Handrails Included Yes
Handrail Height 30"
Overall Height 130"
Number of Steps 10
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Antislip Vinyl
Platform Depth 12"
Platform Width 24"
Bottom Width 32"
Base Depth 97"
Overall Width 32"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 24"
Ladder Actuation Foot Activated Step Lock
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Rear Exit No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms