Check Availability
  • COTTERMAN 

    10-Step Rolling Ladder, Serrated Step Tread, 130" Overall Height, 450 lb. Load Capacity

  • Item # 21UU78
  • Mfr. Model # 1010R2632A3E10B4C2P6
10-Step Rolling Ladder, Serrated Step Tread, 130" Overall Height, 450 lb. Load Capacity
Qty
  • Web Price
    $1,082.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 21UU78
Mfr. Model # 1010R2632A3E10B4C2P6
UNSPSC #30191501
Shipping Weight 169.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 100"
Handrails Included Yes
Handrail Height 30"
Overall Height 130"
Number of Steps 10
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Serrated
Platform Depth 10"
Platform Width 24"
Bottom Width 32"
Base Depth 130"
Overall Width 32"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 24"
Ladder Actuation Foot Activated Step Lock
Finish Powder Coated
Color Yellow
Standards OSHA, ANSI
Rear Exit No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms