Check Availability
  • COTTERMAN 

    10-Step Rolling Ladder, Serrated Step Tread, 130" Overall Height, 450 lb. Load Capacity

  • Item # 20Z440
  • Mfr. Model # 1010R2632A3E30B4C1P6
10-Step Rolling Ladder, Serrated Step Tread, 130" Overall Height, 450 lb. Load Capacity
Qty
  • Web Price
    $1,720.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Cotterman® deep-top steel rolling ladder allows users to work comfortably on the extra-deep top platform. Features Delrin® bearing casters that let you roll this ladder where it’s needed, and the foot-activated lock step keeps it in place, helping to prevent injury due to accidental rolling. Steps measure 24"W x 7"D; platform measures 24"W x 30"D giving you plenty of space to work comfortably. Serrated, open grip tread allows liquids to drain quickly. For oily, wet, or outdoor environments. Provides maximum slip resistance in most environments. 450-lb. load rating. Gray powder-coated finish. Ship assembled.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 20Z440
Mfr. Model # 1010R2632A3E30B4C1P6
UNSPSC #30191501
Catalog Page 1036
Shipping Weight 203.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 100"
Handrails Included Yes
Handrail Height 30"
Overall Height 130"
Number of Steps 10
Assembled/Unassembled Assembled
Load Capacity 450 lb.
Step Tread Serrated
Platform Depth 30"
Platform Width 24"
Bottom Width 32"
Base Depth 92"
Overall Width 32"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 24"
Ladder Actuation Foot Activated Step Lock
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Includes 1" Crutch Tips
Rear Exit No
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms