Check Availability
  • COTTERMAN 

    10-Step Rolling Ladder, Perforated Step Tread, 130" Overall Height, 300 lb. Load Capacity

  • Item # 20Z405
  • Mfr. Model # 5010R2632A6E20B4G1C1P6
10-Step Rolling Ladder, Perforated Step Tread, 130" Overall Height, 300 lb. Load Capacity
Qty
  • Web Price
    $1,857.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Cotterman® Series 5000 all-welded steel rolling ladder offers all the advantages of a welded ladder with the versatility of a stock picking truck. Features 24” x 24” heavy-gauge steel shelves plus a 24”W x 20”D top step with 10” folding platform work shelf. Perforated metal tread design has perforated holes to provide excellent slip resistance and drainage. Powder-coated finish. Ship assembled.

Note: A Cal/OSHA compliant unit may be substituted for ship to addresses into the State of California.
Show More Close
 

Technical Specifications

Item # 20Z405
Mfr. Model # 5010R2632A6E20B4G1C1P6
UNSPSC #30191501
Shipping Weight 239.0 lbs
Country of Origin USA *
Item - Rolling Ladder Rolling Ladder
Material Steel
Platform Height 100"
Handrails Included Yes
Handrail Height 30"
Overall Height 130"
Number of Steps 10
Assembled/Unassembled Assembled
Load Capacity 300 lb.
Step Tread Perforated
Platform Depth 20"
Platform Width 24"
Bottom Width 32"
Base Depth 83"
Overall Width 32"
Climbing Angle 59 Degrees
Step Depth 7"
Step Width 24"
Ladder Actuation Foot Activated Step Lock
Finish Powder Coated
Color Gray
Standards OSHA, ANSI
Includes 1" Crutch Tips
Rear Exit No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms