Check Availability
  • COTTAGE CORP 

    Infection Prevention Station, Number of Compartments 7, Clear Acrylic

  • Item # 6LJK4
  • Mfr. Model # CPPS061000
Infection Prevention Station, Number of Compartments 7, Clear Acrylic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The COTTAGE CORPORATION infection prevention station keeps personal protection equipment (PPE) organized. Storing multiple supplies in one place makes them easier to access and helps health care workers meet compliance requirements. Constructed of durable clear acrylic so contents are easy to see. Holds and dispenses 3 boxes of exam gloves, 1 box of procedure masks, and 2 professional-sized boxes of tissues. Features a shelf designed to hold a large hand sanitizer canister or bottle.
Show More Close
 

Technical Specifications

Item # 6LJK4
Mfr. Model # CPPS061000
UNSPSC #42132201
Shipping Weight 7.5 lbs
Country of Origin USA *
Item Infection Prevention Station
Overall Height 17-1/8"
Overall Width 19-1/2"
Overall Depth 4-3/4"
Number of Compartments 7
Mounting Style Wall
Dispenses Gloves, Procedure Masks, Tissues, Hand Sanitizer
Material Acrylic
Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In