Check Availability
  • COSCO 

    Security and Surveillance, No Header, Vinyl, 2" x 8", Surface, Not Retroreflective

  • Item # 2UWZ7
  • Mfr. Model # 98001
Security and Surveillance, No Header, Vinyl, 2" x 8", Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UWZ7
Mfr. Model # 98001
UNSPSC #55121704
Shipping Weight 0.04 lbs
Country of Origin China *
Item Admittance Sign
Sign Subject Matter Security and Surveillance
Height 2"
Width 8"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Surface
Header No Header
Legend No Soliciting
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range 100 Degrees F
ANSI Compliant No
OSHA Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms