Check Availability
  • COSCO 

    Security and Surveillance, No Header, Metal, 3" x 9", Surface, Not Retroreflective

  • Item # 24Y218
  • Mfr. Model # 038906
Security and Surveillance, No Header, Metal, 3" x 9", Surface, Not Retroreflective Brushed Metal No Soliciting Brushed Metal No Soliciting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24Y218
Mfr. Model # 038906
UNSPSC #55121718
Shipping Weight 0.25 lbs
Country of Origin China *
Item Office Sign
Sign Subject Matter Security and Surveillance
Height 3"
Width 9"
Thickness 0.375"
Sign Material Metal
Sign Mounting Style Surface
Header No Header
Legend NO SOLICITING
Sign Legend Color Black
Sign Background Color Gray
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range 100 Degrees F
ANSI Compliant No
OSHA Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions