Check Availability
Restrooms, No Header, Plastic, 9" x 6", Surface, Not Retroreflective
  • COSCO 

    Restrooms, No Header, Plastic, 9" x 6", Surface, Not Retroreflective

  • Item # 2UXA1
  • Mfr. Model # 98096
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 2UXA1
Mfr. Model # 98096
UNSPSC #55121704
Shipping Weight 0.45 lbs
Country of Origin China *
Item Restroom Sign
Sign Subject Matter Restrooms
Height 9"
Width 6"
Thickness 0.160"
Sign Material Plastic
Sign Mounting Style Surface
Header No Header
Legend Restroom
Sign Legend Color White
Sign Background Color Black
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range 100 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards Conforms to the American with Disabilities Act
Includes Adhesive Mounting Pads

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms