Check Availability
  • COSCO 

    Numbering Stamp, Number of Bands 10, 1/4" Character Height

  • Item # 1CZT4
  • Mfr. Model # 038727
Numbering Stamp, Number of Bands 10, 1/4" Character Height Numbering Stamp,10 Bands, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Traditional style number stamp features a Roman style font and contains 10 bands. Use with felt stamp pad Mfr. No. 038784 (Black), 038786 (Red), 038788 (Blue), 038785 (Black), 038787 (Red), and 038789 (Blue).
Show More Close
 

Technical Specifications

Item # 1CZT4
Mfr. Model # 038727
UNSPSC #44102402
Catalog Page 1363
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Numbering Stamp
Number of Bands 10
Material Metal
Character Height 1/4"
Font 24
Imprint Area Height 1/4"
Imprint Area Width 2-15/16"
Overall Height 2"
Overall Length 4-1/2"
Overall Width 7-1/2"
Includes 1 Stamp
* This product's country of origin is subject to change

Welcome Sign In