Check Availability
  • COSCO 

    Alphanumeric Stamp, Number of Bands 10, 1/8" Character Height

  • Item # 1CZU1
  • Mfr. Model # 038742
Alphanumeric Stamp, Number of Bands 10, 1/8" Character Height Alphanumeric Stamp, 10 Bands, 12 Font
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Traditional style alphanumeric stamp. Each band contains 38 characters: letters A-Z & numbers 0-9 as well as a period symbol (.) and a dash symbol (-). Use with felt stamp pad Mfr. No. 038784 (Black); 038786 (Red); 038788 (Blue); 038785 (Black); 038787 (Red); 038789 (Blue).
Show More Close
 

Technical Specifications

Item # 1CZU1
Mfr. Model # 038742
UNSPSC #23172006
Catalog Page 1363
Shipping Weight 0.49 lbs
Country of Origin USA *
Item Alphanumeric Stamp
Number of Bands 10
Font 12
Character Height 1/8"
Material Metal
Imprint Area Height 1/8"
Imprint Area Width 1-7/16"
Overall Height 1-3/4"
Overall Length 5-3/4"
Overall Width 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close