Check Availability
  • CORTINA 

    Stop/Slow Pole Mounted Paddle, Plastic

  • Item # 1EKR4
  • Mfr. Model # 03-823P
Stop/Slow Pole Mounted Paddle, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2-sided paddle has a high-visibility orange handle.
Show More Close
 

Technical Specifications

Item # 1EKR4
Mfr. Model # 03-823P
UNSPSC #46161504
Catalog Page 1915
Shipping Weight 6.82 lbs
Country of Origin USA *
Item Pole Mounted Paddle
Legend Stop/Slow
Sign Material ABS Plastic
Sign Sheeting High Intensity Prismatic
Sign Width 24"
Sign Height 24"
Color Red/Orange
Overall Height 106"
Letter Height 8"
Handle Material Plastic
Standards MUTCD
Includes 81" Handle
* This product's country of origin is subject to change

Welcome Sign In