Check Availability
  • CORTINA 

    Pavement Marking Tape, Yellow, 150ft

  • Item # 1EKV2
  • Mfr. Model # 03-10-104
Pavement Marking Tape, Yellow, 150ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reflective Temporary Pavement-Marking Tape
Applicable to asphalt or concrete. Can be removed or paved over.
Show More Close
 

Technical Specifications

Item # 1EKV2
Mfr. Model # 03-10-104
UNSPSC #31201520
Catalog Page 1836
Shipping Weight 4.15 lbs
Country of Origin USA *
Item Pavement Marking Tape
Color Reflective Yellow
Length 150 ft.
Width 4"
Thickness 12 mil
Material Glass Bead Coated Engineering Grade Paper with Foil Backing
Installation Method Peel and Stick
Standards Meets Federal and State Requirements Where Applicable
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms