Check Availability
  • CORTINA 

    Barrier System, Orange, 48 x 4 x 48 In

  • Item # 26L004
  • Mfr. Model # 03-908G
Barrier System, Orange, 48 x 4 x 48 In
Qty
  • Web Price
    $329.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Modular Pedestrian and Barricade Systems
Reusable polypropylene barricade systems help protect pedestrians from hazards. Modular Barrier Systems Nos. 26L001 to 26L004 are flexible units that can be broken down for easy transport from location to location.
Show More Close
 

Technical Specifications

Item # 26L004
Mfr. Model # 03-908G
UNSPSC #46151505
Catalog Page 1828
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Barrier System
Overall Height 48"
Overall Length 48"
Color Orange
Construction Polypropelene
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms