Check Availability
  • CORTINA 

    Barrier System,Yellow,40 x 4 x 40 In

  • Item # 26L002
  • Mfr. Model # 03-906G
Barrier System,Yellow,40 x 4 x 40 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Modular Pedestrian and Barricade Systems
Reusable polypropylene barricade systems help protect pedestrians from hazards. Modular Barrier Systems Nos. 26L001 to 26L004 are flexible units that can be broken down for easy transport from location to location.
Show More Close
 

Technical Specifications

Item # 26L002
Mfr. Model # 03-906G
UNSPSC #46151505
Catalog Page 1828
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Barrier System
Overall Height 40"
Overall Length 40"
Color Yellow
Construction Polypropelene
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms