Check Availability
  • CORTINA 

    Barricade Weight, Black, 12" x 2" x 2", 4 lb., Polypropylene

  • Item # 1EKT5
  • Mfr. Model # 97-11-bal
Barricade Weight, Black, 12" x 2" x 2", 4 lb., Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides a 4-lb. weight to barricade leg.
Show More Close
 

Technical Specifications

Item # 1EKT5
Mfr. Model # 97-11-bal
UNSPSC #46151501
Catalog Page 1829
Shipping Weight 3.55 lbs
Country of Origin USA *
Item Barricade Weight
Color Black
Length 12"
Width 2"
Height 2"
Weight 4 lb.
Material Polypropylene
For Use With 97-01-004 Series Barricade A-Frame Legs
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms