Check Availability
  • GRAINGER APPROVED 

    Barricade Sign, Orange x 24" x 12", 1 lb., Polyethylene

  • Item # 2KCX2
  • Mfr. Model # 03-10008-44
Barricade Sign, Orange x 24" x 12", 1 lb., Polyethylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kit includes 2 arrow panels and hardware to convert a traffic barricade into a directional barricade.
Show More Close
 

Technical Specifications

Item # 2KCX2
Mfr. Model # 03-10008-44
UNSPSC #46161508
Catalog Page 1829
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Barricade Sign
Color Orange
Legend Arrow
Width 24"
Height 12"
Weight 1 lb.
Material Polyethylene
For Use With No. 97-01-001, 97-01-002, 97-01-00101 and 97-01-002-01 Folding Barricades
Includes Plastic Rivets
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms