Check Availability
  • GRAINGER APPROVED 

    44" x 12", White/Orange/Black

  • Item # 2KCW2
  • Mfr. Model # 97-01-007-03DN
44" x 12", White/Orange/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plastic Barricades, A-Frame Legs, and I-Beams
• Meet MUTCD and NCHRP 350
High-Intensity tape provides higher reflectivity than Engineer Grade.
Narrow Vertical Barricades
• Meet MUTCD and NCHRP-350 standard
Easy to fold and transport. High-Intensity tape provides higher reflectivity than Engineer Grade.
Show More Close
 

Technical Specifications

Item # 2KCW2
Mfr. Model # 97-01-007-03DN
UNSPSC #55121710
Catalog Page 1829
Shipping Weight 9.2 lbs
Country of Origin USA *
Item Barricade Sign
Height 44"
Width 12"
Color White/Orange/Black
Storage Size Width 14"
Material Polypropylene
Tape Material Vinyl
Legend Do Not Enter
Weight 10 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms