Check Availability
  • GRAINGER APPROVED 

    44" x 12", Lime/Black/White

  • Item # 2KCW1
  • Mfr. Model # 97-01-007-03SX
44" x 12", Lime/Black/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy to fold and transport barricade features a high-intensity reflective tape that provides better reflectivity than Engineer Grade.
Show More Close
 

Technical Specifications

Item # 2KCW1
Mfr. Model # 97-01-007-03SX
UNSPSC #55121710
Catalog Page 1829
Shipping Weight 9.5 lbs
Country of Origin USA *
Item Barricade Sign
Height 44"
Width 12"
Color Lime/Black/White
Storage Size Width 14"
Material Polypropylene
Tape Material Vinyl
Legend School Crossing
Weight 10 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms