Check Availability
  • CORTECH 

    Sanitary Napkin Bag,PK1000

  • Item # 18G518
  • Mfr. Model # 411
Sanitary Napkin Bag,PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18G518
Mfr. Model # 411
UNSPSC #47131703
Shipping Weight 8.1 lbs
Country of Origin USA *
Item Sanitary Napkin Bag
Height 9"
Width 4"
Color Brown
Material Paper
* This product's country of origin is subject to change

Compliance and Restrictions