Check Availability
  • CORTECH 

    Intermediate Hygiene Admission Kit, Package Quantity 50

  • Item # 13Z981
  • Mfr. Model # 38025
Intermediate Hygiene Admission Kit, Package Quantity 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Includes 1 prepasted flex brush, one 0.5-oz. antibacterial deodorant soap, one 1.5-oz. toothpaste, one 2-oz. bath and body gel, 1 security razor, and one 5" comb.
Show More Close
 

Technical Specifications

Item # 13Z981
Mfr. Model # 38025
UNSPSC #53131605
Shipping Weight 4.65 lbs
Country of Origin China *
Item Intermediate Hygiene Admission Kit
Application Days 2
Number of Pieces 6
Includes 1 Pre-Pasted Flex Brush, 1 (.5 Oz) Antibacterial Deodorant Soap, 1 (1.5 Oz) Toothpaste, 1 (2 Oz) Bath and Body Gel, 1 Security Razor and 5" Comb
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms