Check Availability
  • CORTECH 

    Inmate Shirts,Khaki,65 per PET/35 Ctn,L

  • Item # 25D361
  • Mfr. Model # CKH1151
Inmate Shirts,Khaki,65 per PET/35 Ctn,L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comfortable pullover shirts have a single outside pocket and are triple-stitched for durability.
Show More Close
 

Technical Specifications

Item # 25D361
Mfr. Model # CKH1151
UNSPSC #46181526
Shipping Weight 1.0 lbs
Country of Origin Pakistan *
Item Inmate Uniform Shirts
Size L
Fits Chest Size 51"
Color Khaki
Fabric Weight 7-1/2 oz.
Material 65% Polyester/35% Cotton
Number of Outside Pockets 1
Sleeve Length Short Sleeve
Closure Type Pullover
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms