Check Availability
  • CORTECH 

    Duplex Receptacle Wall Plate, White, Number of Gangs: 2, Weather Resistant: No

  • Item # 1CFC8
  • Mfr. Model # TPDD
Duplex Receptacle Wall Plate, White, Number of Gangs: 2, Weather Resistant: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tamper-resistant plate is made to withstand demanding institutional and industrial environments. Injection molded in high-strength nylonpolycarbonate resin blend that eliminates the need for painting. Oversize to mount directly into any wall type. Includes Torx® Tapcon mounting hardware.
Show More Close
 

Technical Specifications

Item # 1CFC8
Mfr. Model # TPDD
UNSPSC #39121704
Catalog Page 416
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Duplex Receptacle Wall Plate
Finish Smudge Resistant
Material ABS
Color White
Number of Gangs 2
Size Oversized
Tamper Resistant Yes
Weather Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms