Check Availability
  • CORTECH 

    Corner Guard, 3 In, Beige, PVC

  • Item # 19XZ58
  • Mfr. Model # CGTBG3X3
Corner Guard, 3 In, Beige, PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cortech's corner guards protect your facilities corners from chips, dings, and damage. Ideal for continuous, intensive use in extreme or high traffic environments.
Show More Close
 

Technical Specifications

Item # 19XZ58
Mfr. Model # CGTBG3X3
UNSPSC #30161504
Shipping Weight 2.24 lbs
Country of Origin USA *
Item Corner Guard
Width 3"
Height 48"
Finish Textured
Color Beige
Material Type Flame Retardant
Material PVC
Thickness 0.1"
Number of Sides 2
Corners 1
* This product's country of origin is subject to change

Compliance and Restrictions