Check Availability
  • CORTECH 

    Blank Wall Plate, White, Number of Gangs: 1, Weather Resistant: No

  • Item # 1CFD1
  • Mfr. Model # TPBB
Blank Wall Plate, White, Number of Gangs: 1, Weather Resistant: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tamper-resistant plate is made to withstand demanding institutional and industrial environments. Injection molded in high-strength nylonpolycarbonate resin blend that eliminates the need for painting. Oversize to mount directly into any wall type. Includes Torx® Tapcon mounting hardware.
Show More Close
 

Technical Specifications

Item # 1CFD1
Mfr. Model # TPBB
UNSPSC #39121704
Catalog Page 416
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Blank Wall Plate
Finish Smudge Resistant
Material ABS
Color White
Number of Gangs 1
Size Oversized
Tamper Resistant Yes
Weather Resistant No
Description/Special Features 3-1/2" x 5-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms