Check Availability
  • CORONA 

    Lopper, Aluminum, Red, 2-1/4 In Cut, 32 In L

  • Item # 38A102
  • Mfr. Model # AL 8462
Lopper, Aluminum, Red, 2-1/4 In Cut, 32 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Corona® High-Performance Orchard Lopper is lightweight and has high-strength elliptical aluminum long handles with force-multiplying mechanism, making pruning and cutting green, living growth such as large stems and tree branches easier. Improved locking nut eliminates the need for a nut-retaining clip.
Show More Close
 

Technical Specifications

Item # 38A102
Mfr. Model # AL 8462
UNSPSC #27112007
Catalog Page 0
Shipping Weight 2.75 lbs
Country of Origin Taiwan *
Item Lopper
Cutting Capacity 2-1/4"
Blade Material Forged Steel
Handle Material Aluminum
Overall Length 32"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms