Check Availability
  • CORDEX 

    Round Infrared Window, 4 In., 100mm Dia.

  • Item # 22F423
  • Mfr. Model # IW4000
Round Infrared Window, 4 In., 100mm Dia. Round Infrared Window,4 In.,100mm Dia. Round Infrared Window,4 In.,100mm Dia. Round Infrared Window,4 In.,100mm Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Intelligent inspection window provides protected access to help comply with NFPA 70E safety standards. Embedded RFID tag and barcode communicate with CorDEX CONNECTâ„¢-enabled devices and smartphones to automatically correct for transmission loss. Broadband crystal operates with any visual, IR, or ultraviolet camera.
Show More Close
 

Technical Specifications

Item # 22F423
Mfr. Model # IW4000
UNSPSC #31242002
Catalog Page 613
Shipping Weight 1.1 lbs
Country of Origin United Kingdom *
Item 4" Round Infrared Window
Crystal Insert Size 100mm dia.
Viewing Aperture Size 93mm dia.
Viewing Aperture Area 6794 sq. mm
Window Thickness 4mm
NEMA Rating 3, 12
IP Rating 65
Gasket Maximum Temperature 250 Degrees C (482 Degrees F)
Body Maximum Temperature 659 Degrees C (1218 Degrees F)
Optic Maximum Temperature 1400 Degrees C (2552 Degrees F)
Voltage Range Unlimited
Use Indoor, Outdoor
Components IR Window, Cover
Body Material Aluminum
Special Features RFID Tag, Broadband Crystal, Data Correction Maps
Includes Access Key, Drilling Template, Fixing Screws
Manufacturers Warranty Length Lifetime Replacement Against Manufacturing Defects
* This product's country of origin is subject to change