Check Availability
  • CORBIN 

    Trim, Grade 1, SS, ML2000 Series

  • Item # 457C56
  • Mfr. Model # ML2010 BHSS 630 RH M31
Trim, Grade 1, SS, ML2000 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457C56
Mfr. Model # ML2010 BHSS 630 RH M31
UNSPSC #30171512
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Behavioral Health Trim
Performance Standard Duty
Door Handing Right Hand
Series ML2000
Fire Rated Yes
Color Silver
Finish Satin Stainless Steel
For Door Thickness 1-3/4"
Application Interior and Exterior Trim for Exit Device
Overall Length 5-7/8"
Overall Width 4"
Grade 1
Standards BHMA
ADA Compliant Yes
Style Lever
Features Passage Lock Function
Cylinder No
Type Passage Lock Function
Fire Rating - Door Hardware 3 hr.
* This product's country of origin is subject to change

Compliance and Restrictions