Check Availability
  • CORBIN 

    Push/Pull Passage Paddle,HP3000 Series

  • Item # 19A986
  • Mfr. Model # HP3010 630
Push/Pull Passage Paddle,HP3000 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Corbin Russwin® push/pull tubular lockset is strong and durable for abusive environments with multiple mounting configurations to accommodate customized openings. Field configurable. Ideal for a patient room, bathroom, and closet doors in healthcare environments.
Show More Close
 

Technical Specifications

Item # 19A986
Mfr. Model # HP3010 630
UNSPSC #46171619
Shipping Weight 6.25 lbs
Country of Origin USA *
Item Push Pull Passage Paddle
Door Handing Non-Handed
Series HP3000
Fire Rated Yes
Finish Stainless Steel
Max. Door Height 96"
Max. Door Width 48"
For Door Thickness 1-3/4"
Application Passage
Grade 1
Standards A156.2 Series 1000 Grade 1., UL, cUL
ADA Compliant Yes
Door Height 96"
Type Passage
* This product's country of origin is subject to change

Compliance and Restrictions