Check Availability
  • CORBIN 

    Lever Lockset,Mechanical,Entrance

  • Item # 52HN74
  • Mfr. Model # ML2053 x BHSS x 630C LHR
Lever Lockset,Mechanical,Entrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52HN74
Mfr. Model # ML2053 x BHSS x 630C LHR
UNSPSC #46171503
Shipping Weight 5.0 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Function Entrance
Lockset Grade 1
Style ML2000 BHSS
Lockset Finish Satin Stainless Steel
Keyway Type Corbin L4
Key Type Different
Standards ANSI A117.1, Series 1000, Federal Specifications FF-H-106C, UL/cUL Listed, UL 10C Positive Pressure
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Features Left Hand
For Use With Various Door Types
Includes Hardware
Item Mortise Lockset
Key Material Nickel Silver
Location Type Healthcare, Institutional
Number of Keys 2
Required Door Thickness 1-3/4"
Series ML2000
Strike Dim. 4-7/8" x 1-1/4" x 1-1/8"
Strike Type ANSI Straight Lip
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms