Check Availability
  • CORBIN 

    Heavy Duty Mortise Lockset, Mechanical, Not Keyed, Mortise, Healthcare, Institutional, School

  • Item # 32J283
  • Mfr. Model # ML2030 NSM 626
Heavy Duty Mortise Lockset, Mechanical, Not Keyed, Mortise, Healthcare, Institutional, School
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The CORBIN RUSSWIN® Newport mortise lever lockset is a 2-piece reversible latchbolt with antifriction insert. This heavy-duty 3/4" throw-latchbolt with stainless steel insert allows secure latching. Lockset can be re-handed without disassembling the lock case. Durable heavy-gauge steel internal parts increase strength. 6-pin solid brass cylinder with LA keyway. Keyed different, includes 2 nickel silver keys per lock. Ideal for privacy doors.
Show More Close
 

Technical Specifications

Item # 32J283
Mfr. Model # ML2030 NSM 626
UNSPSC #46171503
Catalog Page 1983
Shipping Weight 6.2 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Function Privacy
Lockset Grade 1
Style ML2001 Newport
Lockset Finish Satin Chrome
Key Type Not Keyed
Standards ANSI A156.13, Series 1000, A117.1 Accessiblity Code, California State Reference Code
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Item Heavy Duty Mortise Lockset
Location Type Healthcare, Institutional, School
Required Door Thickness 1-3/4"
Series ML2001
Strike Dim. 1-1/4" x 4-7/8"
Strike Type Curved Lip Strike
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms