Check Availability
  • CORBIN 

    Mortise Lockset, Keyed Different, 2-3/4" Backset, Mortise, Lever, Required Door Thickness 1-3/4"

  • Item # 26JF74
  • Mfr. Model # ML2057-BLSS-630C
Mortise Lockset, Keyed Different, 2-3/4" Backset, Mortise, Lever, Required Door Thickness 1-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 26JF74
Mfr. Model # ML2057-BLSS-630C
UNSPSC #46171503
Shipping Weight 5.0 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise / Cylindrical Mortise
Lockset Function Storeroom
Lockset Grade 1
Style ML200 BLSS
Lockset Finish Dull Stainless Steel
Keyway Type Corbin L4
Key Type Different
Standards ANSI A156.13, A117.3, Series 1000, Federal Specifications FF-H-106C
ADA Compliant No
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Features Non-Handed, Cast Stainless Steel Handles, Torx Mounting Screws for Amour Front
For Use With Hollow Metal and Wood Doors
Includes Microshield, Anti-Microbial Coating
Item Mortise Lockset
Key Material Nickel Silver
Location Type Healthcare, Institutional
Number of Keys 2
Required Door Thickness 1-3/4"
Series ML200
Strike Dim. 4-7/8" x 1-1/4" x 1-1/8"
Strike Type ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms